Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 3211 25ML IDH 135298 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-19730-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI2MTJ8aW1hZ2UvanBlZ3xhR1poTDJnM1lTOHhNRFUxTnpFNU16RXlOVGt4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRrM016QmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDc5NmE0NjcyNjJhMDdkNDcwOWJhYTRjOTMxOTI3NTQyNzliYjc2Yjg2N2NhYTI3MTgzYTNkNzllNTQyZTc4NGI
1055362 General Purpose Adhesives 

LOCTITE LOCTITE

AA 3211 25ML IDH 135298

Description

AA 3211 25ML IDH 135298 ADHESIVE ; 19730 ACRYLIC-BASED SYRINGE 10EA/CS

General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Medical Device; Transparent Hazy; 25 Ml

Part #

135298

BDI #
1055362

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1021.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,021.76 / box
$ 1,022.00 / box
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.048
EAN
0079340197305
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Flexible Multipurpose Suitable for Disposable Medical Devices
Container Type
Syringe
Texture
Viscous Liquid
Application
Medical Device
Tradename
3211
Manufacturer's Description
Loctite 3211 Light Cure Adhesive
Color
Transparent Hazy
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
86 Deg C PMCC
Odor
Mild
VOC Content - Percentage
2.18 Percentage | 25.38 g/l
Other Features
Acrylic Technology | Non Fluorescing | Ultraviolet/Visible Light Cure | Thixotropic Viscosity | Temperature Range -54 to 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
19730
Weight / LBS
0.104
Long Description
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Medical Device; Transparent Hazy; 25 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh