https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH8003-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDd8aW1hZ2UvanBlZ3xhR1EzTDJoaE15OHhNRGN6TWpjek9UWTFOemMxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU9EQXdNMTlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDM4YWNiOTQ0NDlmYjQwMzc0Yjg2OGNkNWUyZjFiODE4ZmFkZTkwMWU0M2JjOWU3MWYyNDNmZDc2OGI3NDllZTE
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH8003-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDd8aW1hZ2UvanBlZ3xhR1EzTDJoaE15OHhNRGN6TWpjek9UWTFOemMxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU9EQXdNMTlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDM4YWNiOTQ0NDlmYjQwMzc0Yjg2OGNkNWUyZjFiODE4ZmFkZTkwMWU0M2JjOWU3MWYyNDNmZDc2OGI3NDllZTE
LOCTITE
LOCTITE
AA H8003 1.69OZ/50ML IDH 2494409
LOCTITE LOCTITE
Description
AA H8003 1.69OZ/50ML ADH IDH 2494409 ; STRUCTURAL CARTRIDGE 10EA/CS
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Bonding
Part #
2494409
BDI #
24324120
Details
1734.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8003-1-69OZ-50ML-IDH-2494409/p/24324120
Your Price
$ 1,734.52 / case
$ 1,735.00 / case BDIExpress
$ 1,735.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.095
EAN
0079340013407
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Bonding
Tradename
H8003 | SPEEDBONDER
Manufacturer's Description
Loctite H8003 Speedbonder Structural Adhesive
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal | Galvanized Steel | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight Characteristic
VOC Content - Percentage
3.04 Percentage
Other Features
Two Part Acrylic Technology | High Performance | Non Sag
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2494409
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


