https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA160-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1OHxpbWFnZS9qcGVnfGFHRm1MMmhqWmk4eE1EYzJPREUwTWpBME1URXhPQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV4TmpCZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8MWM1NWIzZDNmYzcwODYzM2M2ZGMyOTBlNDY2MDZhMzc0MTkxMzFkN2RjOWEwYTVkYmQyNmU2MWE4ODU2ODUxYQ
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA160-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1OHxpbWFnZS9qcGVnfGFHRm1MMmhqWmk4eE1EYzJPREUwTWpBME1URXhPQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV4TmpCZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8MWM1NWIzZDNmYzcwODYzM2M2ZGMyOTBlNDY2MDZhMzc0MTkxMzFkN2RjOWEwYTVkYmQyNmU2MWE4ODU2ODUxYQ
DEVCON
DEVCON
DA160
DEVCON DEVCON
Description
DA160 ADHESIVE ; PLASTIC WELDER 400ML WHITE 12/CS
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Paste; High Strength Load Bearing Bond to Engineered Plastic; White; 400 Ml
Part #
DA160
BDI #
17116652
Details
203.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DA160/p/17116652
Your Price
$ 203.94 / each
$ 204.00 / each BDIExpress
$ 204.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.643
EAN
0078143141614
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Plastic
Container Type
Dual Cartridge
Texture
Paste
Application
High Strength Load Bearing Bond to Engineered Plastic
Tradename
PLASTIC WELDER
Manufacturer's Description
Devcon Plastic Welder White
Color
White
Container Size value And um
400 Ml
Substrate Material
Ceramic | Concrete | Fiberglass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Structural Adhesive | Room Temperature Cure | Minimal Surface Preparation | Tough | SAMS Listed
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
DA160
Weight / LBS
1.417
Long Description
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Paste; High Strength Load Bearing Bond to Engineered Plastic; White; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

