https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83128-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3NjF8aW1hZ2UvanBlZ3xhR1kxTDJnd05DOHhNRFUxTnpNME1Ua3lOVFF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1qaGZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fDZhMGNjOGM4MzE0MTgxZTc1YzMzOTllZWMwZTE3ZDNhODViMDA5ODM3NTI4MjZkN2E4ZGE4NjgyNzQ1NDk0NDk
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83128-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3NjF8aW1hZ2UvanBlZ3xhR1kxTDJnd05DOHhNRFUxTnpNME1Ua3lOVFF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1qaGZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fDZhMGNjOGM4MzE0MTgxZTc1YzMzOTllZWMwZTE3ZDNhODViMDA5ODM3NTI4MjZkN2E4ZGE4NjgyNzQ1NDk0NDk
LOCTITE
LOCTITE
EA 9460 200ML IDH 398466
LOCTITE LOCTITE
Description
EA 9460 200ML IDH 398466 ADHESIVE ; 83128 HYSOL EPOXY 200ML 15EA/CS
General Purpose Structural Adhesive; High Strength Multipurpose; Dual Cartridge; Paste; Thermoset Laminating; Gray; 200 Ml
Part #
398466
BDI #
1056346
Details
1398.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9460-200ML-IDH-398466/p/1056346
Your Price
$ 1,398.74 / case
$ 1,399.00 / case BDIExpress
$ 1,399.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.3
EAN
0079340831285
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Strength Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Thermoset Laminating
Tradename
9460 | HYSOL
Manufacturer's Description
Loctite 9460 Hysol Epoxy Structural Adhesive; Non-Sag
Color
Gray
Container Size value And um
200 Ml
Substrate Material
Metal | Plastic | Thermoset Laminate
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
Net Weight
6.76 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83128
Weight / LBS
0.661
Long Description
General Purpose Structural Adhesive; High Strength Multipurpose; Dual Cartridge; Paste; Thermoset Laminating; Gray; 200 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


