https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-9460-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3NTZ8aW1hZ2UvanBlZ3xhREU1TDJnd01TOHhNRFUxTnpNME1UYzVORE16TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmT1RRMk1GOUVRMUpVWHpNd01IZ3pNREF1YW5CbnxkMjE2YmE5NDJlN2Q1Yjc4MDUyMTIyMjIwYTQ1NTE2ZjVmODRiODJiY2VhNWQ4ZDJhYmI0N2E2YmQ0ZGEyNWE3
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-9460-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3NTZ8aW1hZ2UvanBlZ3xhREU1TDJnd01TOHhNRFUxTnpNME1UYzVORE16TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmT1RRMk1GOUVRMUpVWHpNd01IZ3pNREF1YW5CbnxkMjE2YmE5NDJlN2Q1Yjc4MDUyMTIyMjIwYTQ1NTE2ZjVmODRiODJiY2VhNWQ4ZDJhYmI0N2E2YmQ0ZGEyNWE3
LOCTITE
LOCTITE
EA 9460 400ML IDH 398465
LOCTITE LOCTITE
Description
EA 9460 400ML IDH 398465 ADHESIVE ; 83127 HYSOL EPOXY 400ML 10EA/CS
General Purpose Structural Adhesive; High Strength Multipurpose; Dual Cartridge; Paste; Thermoset Laminating; Gray; 400 Ml
Part #
398465
BDI #
1056345
Details
2948.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9460-400ML-IDH-398465/p/1056345
Your Price
$ 2,948.89 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.54
EAN
0079340831278
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Strength Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Thermoset Laminating
Tradename
9460 | HYSOL
Manufacturer's Description
Loctite 9460 Hysol Epoxy Structural Adhesive; Non-Sag
Color
Gray
Container Size value And um
400 Ml
Substrate Material
Metal | Plastic | Thermoset Laminate
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83127
Weight / LBS
1.19
Long Description
General Purpose Structural Adhesive; High Strength Multipurpose; Dual Cartridge; Paste; Thermoset Laminating; Gray; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


