LOCTITE
LOCTITE
GRADE A 50ML IDH 195899
LOCTITE LOCTITE
Description
GRADE A 50ML IDH 195899 THREADLOCKER ; 08831 BOTTLE 50ML LIQUID RED 10EA/CS
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Threaded Nut | Bolt | Stud; Red
Part #
195899
BDI #
1055683
Details
1353.42
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Threadlocker/GRADE-A-50ML-IDH-195899/p/1055683
Your Price
$ 1,353.42 / case
$ 1,354.00 / case BDIExpress
$ 1,354.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.077
EAN
0079340088313
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength Wicking
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Threaded Nut | Bolt | Stud
Tradename
LETTER GRADE A (088)
Manufacturer's Description
Loctite Letter Grade A (088) Wicking Grade High Strength Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
2.64 Percentage | 25.17 g/l
Conformance to Certificate
ASTM D-5363 Group 1 Class 2 Grade 1 | MIL-S-22473E
Other Features
Anaerobic Technology | Viscosity 10 To 25 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
08831
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Threaded Nut | Bolt | Stud; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



