https://www.bdiexpress.com/medias/INDXXXXXXXXX-879-MR24249MC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NDJ8aW1hZ2UvanBlZ3xhR0l3TDJobU5TOHhNRFExTlRrek16UXhPVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZPRGM1WDAxU01qUXlORGxOUTE4ek1EQjRNekF3TG1wd1p3fDYxMTI1NGMxNWIwMDI4NzVlMzg1NGFiYzE3MjdkYmQxODdhNjU2OTkwODhmODUxODM2NjgwNzI2ZDk1ODY3ZmM
https://www.bdiexpress.com/medias/INDXXXXXXXXX-879-MR24249MC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NDJ8aW1hZ2UvanBlZ3xhR0l3TDJobU5TOHhNRFExTlRrek16UXhPVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZPRGM1WDAxU01qUXlORGxOUTE4ek1EQjRNekF3TG1wd1p3fDYxMTI1NGMxNWIwMDI4NzVlMzg1NGFiYzE3MjdkYmQxODdhNjU2OTkwODhmODUxODM2NjgwNzI2ZDk1ODY3ZmM
26018238
Cleaners
PITT PLASTICS
PITT PLASTICS
MR-24339-MC
PITT PLASTICS PITT PLASTICS
Description
MR-24339-MC HIGH DENSITY LINER ; 24X33 NATURAL 6 MIC PERF ROLL 1000/CS
Trash Can Liner; 12 To 16GAL Maximum Capacity Volume; Natural Color; 33" Nominal Height; 1000 Quantity; Unscented Scent; 6 Micro Nominal Thickness; 24" Nominal Width
Part #
MR-24339-MC
BDI #
26018238
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/MR-24339-MC/p/26018238
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121700
Weight / Kilogram
5.708
EAN
0048063157927
Product Group - BDI
G00268
Noun
Liner
Keyword String
Trash Can
Manufacturer Item Number
879-MR24339MC
Product Detail
Trash Can Liner
Product Specification
12 To 16GAL Maximum Capacity Volume; Natural Color; 33" Nominal Height; 1000 Quantity; Unscented Scent; 6 Micro Nominal Thickness; 24" Nominal Width
Long Description
Trash Can Liner; 12 To 16GAL Maximum Capacity Volume; Natural Color; 33" Nominal Height; 1000 Quantity; Unscented Scent; 6 Micro Nominal Thickness; 24" Nominal Width
