SAF-T-LOK INTL
SAF-T-LOK INTL
80955
SAF-T-LOK INTL SAF-T-LOK INTL
Description
80955 M50-16 ANTI-SEIZE COMPOUND ; 16OZ FLAT TOP CAN MOLY 50
Anti-Seize Compound; Moly Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Black; 16 Oz
Part #
80955
BDI #
24051687
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/80955/p/24051687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Can
Texture
Paste
Application
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE Moly-50 Anti-Seize
Color
Black
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
360 Deg F COC
Odor
Mild or Inoffensive
VOC Content - Percentage
0.1 Percentage
Conformance to Certificate
MIL-PRF-83483C
Other Features
Lithium Thickener | NLGI 1 | Extreme Pressure | High Performance | Smooth | Non Separating Formula
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
80955
Weight / LBS
0.667
Long Description
Anti-Seize Compound; Moly Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Black; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh