https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458303-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODV8aW1hZ2UvanBlZ3xhR1UyTDJoa1lTOHhNREExT0RFMk1UTTFOamd6TUM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek1ETmZNekF3ZURNd01DNXFjR2N8ZWI4NGRiMDU4ODc4ZjhlYTRhOTc1NWI3Njc3MmQ4ZTYxZjQ0ZDBhYzM4ZjZiNjgzYWNlNzRlZWMzMzU1NmExNw
21458303
Anti-Seize
SPRAYON
SPRAYON
S00621000
SPRAYON SPRAYON
Description
S00621000 ANTI SEIZE COMPOUND ; 20OZ CAN 15OZ NET WT FOOD GRADE 12/CS
Anti-Seize Compound; Food Grade; Aerosol Can; Liquid; Pre-Assembly; White; 15 Oz
Part #
S00621000
BDI #
21458303
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/S00621000/p/21458303
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.57
EAN
0075577006250
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Food Grade
Container Type
Aerosol Can
Texture
Liquid
Application
Pre-Assembly
Tradename
LU
Manufacturer's Description
LU 621 Food Grade Anti-Seize Aerosol
Color
White
Container Size value And um
15 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-23 Deg C
Odor
Low | Sweet
VOC Content - Percentage
64 Percentage
Conformance to Certificate
MIL-A-907E
Net Weight
15 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
Long Description
Anti-Seize Compound; Food Grade; Aerosol Can; Liquid; Pre-Assembly; White; 15 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh