https://www.bdiexpress.com/medias/INDSPRXXXXXX-18294217-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NDZ8aW1hZ2UvanBlZ3xhRGhsTDJnM01DOHhNREExT0RFMk1ETXdPREkxTkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd5T1RReU1UZGZNekF3ZURNd01DNXFjR2N8NDBkNDljMDNkODBiMjIwMGQxYjg1ZTM1NzIxYjM3NDRiNmIwMjk4ZDA3NWFjZGYxZDAzOGQ2NDg0YTZkZDg2Nw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18294217-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NDZ8aW1hZ2UvanBlZ3xhRGhsTDJnM01DOHhNREExT0RFMk1ETXdPREkxTkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd5T1RReU1UZGZNekF3ZURNd01DNXFjR2N8NDBkNDljMDNkODBiMjIwMGQxYjg1ZTM1NzIxYjM3NDRiNmIwMjk4ZDA3NWFjZGYxZDAzOGQ2NDg0YTZkZDg2Nw
SPRAYON
SPRAYON
SC0620000
SPRAYON SPRAYON
Description
SC0620000 ANTI SEIZE COMPOUND ; S00620000 16OZ CAN 11.25OZ NET WT 12/CS
Anti-Seize Compound; Copper Grade; Aerosol Can; Aerosol; Fitting | Sprocket | Chain | Spline | Worm Gear | Stud and Bolt | Brake Cam and Pin | Rig Drive | Casting | Conveyor | Valve Shaft; Copper Gray; 16 Oz
Part #
SC0620000
BDI #
21458355
Details
49.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/SC0620000/p/21458355
Your Price
$ 49.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.45
EAN
0075577906208
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Aerosol Can
Texture
Aerosol
Application
Fitting | Sprocket | Chain | Spline | Worm Gear | Stud and Bolt | Brake Cam and Pin | Rig Drive | Casting | Conveyor | Valve Shaft
Tradename
LU
Manufacturer's Description
LU 620 Anti-Seize Compound
Color
Copper Gray
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Petroleum
VOC Content - Percentage
64 Percentage
Conformance to Certificate
MIL-A-907E (MIL-PRF-907F)
Other Features
Extreme Pressure | Flammable | Displaces Water
Net Weight
11.25 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Manufacturer Item Number
S00620
Weight / LBS
1
Long Description
Anti-Seize Compound; Copper Grade; Aerosol Can; Aerosol; Fitting | Sprocket | Chain | Spline | Worm Gear | Stud and Bolt | Brake Cam and Pin | Rig Drive | Casting | Conveyor | Valve Shaft; Copper Gray; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


