https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483279-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzR8aW1hZ2UvanBlZ3xhREEyTDJobFl5OHhNRE13TkRRek1qWXpOVGt6TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU56bGZNekF3ZURNd01DNXFjR2N8ZjcxNmY5N2YyYWU0ZDk3OGY0NDZlNzY3NmVmN2U1ZjlmMjZhMzVmMmYwMjkxNDliODkxNDdkZTQ5YjY3Y2RhZQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483279-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzR8aW1hZ2UvanBlZ3xhREEyTDJobFl5OHhNRE13TkRRek1qWXpOVGt6TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU56bGZNekF3ZURNd01DNXFjR2N8ZjcxNmY5N2YyYWU0ZDk3OGY0NDZlNzY3NmVmN2U1ZjlmMjZhMzVmMmYwMjkxNDliODkxNDdkZTQ5YjY3Y2RhZQ
CRC
CRC
02085
CRC CRC
Description
02085 DIELECTRIC GREASE W/ NOZZLE ; 6OZ TUBE NET 3.3OZ CONTENT 12EA/CS
Silicone Compound Grease; Electrical Applications; Tube; Gel; Electrical Panel | Switching Mechanism | Electrical Contact | Spark Plug | Fastener; Off White; 6 Oz
Part #
02085
BDI #
21483279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/02085/p/21483279
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.227
EAN
0078254020853
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone Compound
Typical Use
Electrical Applications
Container Type
Tube
Texture
Gel
Application
Electrical Panel | Switching Mechanism | Electrical Contact | Spark Plug | Fastener
Tradename
SELECT-A-BEAD NOZZLE
Manufacturer's Description
CRC Dielectric Grease
Color
Off White
Container Size value And um
6 Oz
Degree of Flashpoint value And um
Above 572 Deg F
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
NLGI Grade
2
Other Features
Non-Curing Silicone Paste | With Nozzle
Net Weight
3.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone Compound
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.5
Long Description
Silicone Compound Grease; Electrical Applications; Tube; Gel; Electrical Panel | Switching Mechanism | Electrical Contact | Spark Plug | Fastener; Off White; 6 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


