Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54014 https://www.bdiexpress.com/medias/INDLPSXXXXXX-54014-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTV8aW1hZ2UvanBlZ3xhRE15TDJnek5DOHhNRFEyT0RjNU56azNNalV4TUM5SlRrUk1VRk5ZV0ZoWVdGaGZOVFF3TVRSZk16QXdlRE13TUM1cWNHY3w1NGNmNjcwNzJlYzA0M2E0MDkxZTFjZDJlNDRiMDc2NzZjNTY3NmRhYzcxZTlmYmMwYzliNGViZTNmYTY5MDBi
27638799 Grease 

LPS LPS

54014

Description

54014 DETEX GREASE ; 14OZ 30/CS

Calcium Carbonate Grease; Multipurpose; Cartridge; Solid; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Cutting Blade | Mixing and Blending Equipment | Food Extruder; White; 13 Oz

Part #

54014

BDI #
27638799

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

81.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 81.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
14.51
EAN
0078827540146
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Carbonate
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Cutting Blade | Mixing and Blending Equipment | Food Extruder
Tradename
DETEX
Manufacturer's Description
Food Grade 3H Grease
Color
White
Container Size value And um
13 Oz
Degree of Flashpoint value And um
Above 392 Deg F
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Metal/X-ray Detectable
Net Weight
13 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Long Description
Calcium Carbonate Grease; Multipurpose; Cartridge; Solid; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Cutting Blade | Mixing and Blending Equipment | Food Extruder; White; 13 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh