SAF-T-LOK INTL
SAF-T-LOK INTL
81145
SAF-T-LOK INTL SAF-T-LOK INTL
Description
81145 EP-14 EP BEARING LUBRICANT ; 14OZ FLAT TOP CAN AMBER
Lithium Complex Grease; Bearing; Can; Grease; Low Speed Bearing; Red; 14 Oz
Part #
81145
BDI #
24051735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/81145/p/24051735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.53
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Can
Texture
Grease
Application
Low Speed Bearing
Manufacturer's Description
EP Bearing Lubricant
Color
Red
Container Size value And um
14 Oz
Degree of Flashpoint value And um
204 Deg C COC
Odor
Mild or Inoffensive
NLGI Grade
2
Other Features
Multipurpose | High Performance
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
81145
Weight / LBS
1.167
Long Description
Lithium Complex Grease; Bearing; Can; Grease; Low Speed Bearing; Red; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh