22123512
Grease
DUBOIS CHEMICALS
DUBOIS CHEMICALS
HTG-2
DUBOIS CHEMICALS DUBOIS CHEMICALS
Description
HTG-2 SEMI-SYNTHETIC HIGH TEMP GREASE ; 35LB PAIL 500-600 DEG BROWN NLGI GRADE 2
Grease; HTG-2 Semi-Synthetic; High Temperature; Light Brown Color; NLGI Grade 2; Flashpoint 425 Deg F; Dropping Point 500 Deg F; 35 Lbs Pail; Application Oven Bearings | Trolley Wheel Bearing | Exhaust Fan Bearings | Heat Treating and Annealing Processes; Key Properties High Temperature Performance up to 600 Deg F | Polymer-Fortified Petroleum Grease | Minimizes Pound-Out | Sling-Out and Melt-Out | Extends Grease Intervals | Reduces Maintenance Costs | Anti-Wear | Extends Bearing Life | Reduces Downtime
Part #
HTG-2
BDI #
22123512
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/HTG-2/p/22123512
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.duboischemicals.com
Product Detail
Grease
Product Specification
HTG-2 Semi-Synthetic; High Temperature; Light Brown Color; NLGI Grade 2; Flashpoint 425 Deg F; Dropping Point 500 Deg F; 35 Lbs Pail; Application Oven Bearings | Trolley Wheel Bearing | Exhaust Fan Bearings | Heat Treating and Annealing Processes; Key Properties High Temperature Performance up to 600 Deg F | Polymer-Fortified Petroleum Grease | Minimizes Pound-Out | Sling-Out and Melt-Out | Extends Grease Intervals | Reduces Maintenance Costs | Anti-Wear | Extends Bearing Life | Reduces Downtime
Long Description
Grease; HTG-2 Semi-Synthetic; High Temperature; Light Brown Color; NLGI Grade 2; Flashpoint 425 Deg F; Dropping Point 500 Deg F; 35 Lbs Pail; Application Oven Bearings | Trolley Wheel Bearing | Exhaust Fan Bearings | Heat Treating and Annealing Processes; Key Properties High Temperature Performance up to 600 Deg F | Polymer-Fortified Petroleum Grease | Minimizes Pound-Out | Sling-Out and Melt-Out | Extends Grease Intervals | Reduces Maintenance Costs | Anti-Wear | Extends Bearing Life | Reduces Downtime


