https://www.bdiexpress.com/medias/INDSKFGREASE-LGFP-DRUM-180-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTB8aW1hZ2UvanBlZ3xhREZoTDJobVlpOHhNREkyTXpJM01qTTVNRFk0Tmk5SlRrUlRTMFpIVWtWQlUwVmZURWRHVUY5RVVsVk5YekU0TUY4ek1EQjRNekF3TG1wd1p3fGUzMjdkODhjYWRlYTAxMDJmYmE4MDJmYzE0Y2M1M2ZkMjc1ZTBiYjhiOWM3ZjU4NWVlOTgwM2RlYjE0MmRmZTM
https://www.bdiexpress.com/medias/INDSKFGREASE-LGFP-DRUM-180-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTB8aW1hZ2UvanBlZ3xhREZoTDJobVlpOHhNREkyTXpJM01qTTVNRFk0Tmk5SlRrUlRTMFpIVWtWQlUwVmZURWRHVUY5RVVsVk5YekU0TUY4ek1EQjRNekF3TG1wd1p3fGUzMjdkODhjYWRlYTAxMDJmYmE4MDJmYzE0Y2M1M2ZkMjc1ZTBiYjhiOWM3ZjU4NWVlOTgwM2RlYjE0MmRmZTM
SKF
SKF
LGFG 2/180
SKF SKF
Description
LGFG 2 /180 DIST GREASE
Aluminum Complex Grease; Bearing; Drum; Grease; Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Yellow
Part #
LGFG 2/180
BDI #
1303929
Details
34038.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGFG-2-180/p/1303929
Your Price
$ 34,038.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
197.966
EAN
7316579987950
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine
Manufacturer's Description
General Purpose Food Grade Grease
Color
Yellow
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
NLGI Grade
2
Net Weight
180 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.skf.com
Long Description
Aluminum Complex Grease; Bearing; Drum; Grease; Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


