FUCHS
FUCHS
RENOLIT REPLEX 1 35 LB PAIL
FUCHS FUCHS
Description
RENOLIT REPLEX 1 35 LB PAIL GREASE
Lithium Complex Grease; Multipurpose; Pail; Smooth; Bearing | Sliding | Automotive | Industrial; Dark Red; 35 Lb
Part #
RENOLIT REPLEX 1 35 LB PAIL
BDI #
22325152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-REPLEX-1-35-LB-PAIL/p/22325152
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
15.86
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Smooth
Application
Bearing | Sliding | Automotive | Industrial
Tradename
RENOLIT
Manufacturer's Description
Multipurpose Lithium Complex Grease
Color
Dark Red
Container Size value And um
35 Lb
Degree of Flashpoint value And um
236 Deg C
Odor
Mild Petroleum
NLGI Grade
1
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65111400035
Long Description
Lithium Complex Grease; Multipurpose; Pail; Smooth; Bearing | Sliding | Automotive | Industrial; Dark Red; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


