![AIR TOOL LUBRICANT 16GAL DRM ; L0713-061](/medias/INDLUBXXXXXX-L0713-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjR8aW1hZ2UvanBlZ3xhRFpsTDJnMU9TOHhNREU0TVRRd01UTTBOakEzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTVROZk1EWXhYek13TUhnek1EQXVhbkJufDI0OWNlNjYxNWIwZTMwZTQyNjQzMDVjNTZlZTQyMDI4NGYzYzYzYjViYzRlYTBhY2M5YTRmNWY4NGZhY2MxYzI)
![AIR TOOL LUBRICANT 16GAL DRM ; L0713-061](/medias/INDLUBXXXXXX-L0713-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjR8aW1hZ2UvanBlZ3xhRFpsTDJnMU9TOHhNREU0TVRRd01UTTBOakEzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTVROZk1EWXhYek13TUhnek1EQXVhbkJufDI0OWNlNjYxNWIwZTMwZTQyNjQzMDVjNTZlZTQyMDI4NGYzYzYzYjViYzRlYTBhY2M5YTRmNWY4NGZhY2MxYzI)
18229020
Oil
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AIR TOOL LUBRICANT 16GAL DRM ; L0713-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
AIR TOOL LUBRICANT 16GAL ; AIR TOOL LUBRICANT 1/4 DRUM
Machinery Oil; Petroleum Based Type; Air Tool; Drum; Liquid; Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill; Amber; 16 Gal Container Size
Part #
L0713-061
BDI #
18229020
Details
1786.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/AIR-TOOL-LUBRICANT-16GAL-DRM-;-L0713-061/p/18229020
Your Price
$ 1,786.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
60.702
EAN
0089215471300
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Air Tool
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill
Manufacturer's Description
Air Tool Lubricant
Color
Amber
Container Size value And um
16 Gal
Degree of Flashpoint value And um
196 Deg C
Odor
Mineral Oil
Other Features
Specialty Oil and Fluid
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0713-061
Weight / LBS
134
Long Description
Machinery Oil; Petroleum Based Type; Air Tool; Drum; Liquid; Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill; Amber; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh