https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0192-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTl8aW1hZ2UvanBlZ3xhR1E0TDJnME15OHhNREU0TVRNM01ERTRNemN4TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RKZk1ETTFYek13TUhnek1EQXVhbkJufDAwODZmYTdmYzcyMTgwNWVhN2QyMTM2YzFlMTU2M2QzNzYxMGNlNjBlNWE3YWFhZGM4YThiYTMyZTI3MzZhMjM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0192-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTl8aW1hZ2UvanBlZ3xhR1E0TDJnME15OHhNREU0TVRNM01ERTRNemN4TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RKZk1ETTFYek13TUhnek1EQXVhbkJufDAwODZmYTdmYzcyMTgwNWVhN2QyMTM2YzFlMTU2M2QzNzYxMGNlNjBlNWE3YWFhZGM4YThiYTMyZTI3MzZhMjM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PM-500 35LB PAIL ; L0192-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
PM-500 35LB PAIL ; L0192-035 ; EMULSIFYING AGENTS
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; Pear Machine; Colorless; 35 Lb Container Size
Part #
L0192-035
BDI #
18228540
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/PM-500-35LB-PAIL-;-L0192-035/p/18228540
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
17.237
EAN
0089215519200
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 80 Gear | ISO 100
Application
Pear Machine
Manufacturer's Description
PM 500 White Oil Contains Emulsifying Agent
Color
Colorless
Container Size value And um
35 Lb
Degree of Flashpoint value And um
216 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0192-035
Weight / LBS
38
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; Pear Machine; Colorless; 35 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


