Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02128 https://www.bdiexpress.com/medias/INDLPSLBRCNT-600126-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0NnxpbWFnZS9qcGVnfGFHWXhMMmd6TXk4eE1EYzNNRE15TXpFeE1UazJOaTlKVGtSTVVGTk1RbEpEVGxSZk5qQXdNVEkyWHpNd01IZ3pNREF1YW5Cbnw5YzY2YTI5ZWNkN2JjNWY3NjY1NTA2NzljZmMxZWYyMzAyODg2N2JiZmU2NjIwYTEwMmY1MGRhMTY3NGNlNmU0
600126 Specialty Purpose Lubricants 

LPS LPS

02128

Description

02128 LPS 2 HD LUBRICANT ; CAN 1GAL LIQUID 4/CASE

Wet Film Lubricant; Multi Purpose; Can; Liquid; Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track; Brown; 1 Gal

Part #

02128

BDI #
600126

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

530.45 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 530.45 / case BDIExpress
QTY

Inventory

Total: 1

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
15.42
EAN
0078827021287
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track
Manufacturer's Description
2 Heavy-Duty Lubricant
Color
Brown
Container Size value And um
1 Gal
Degree of Flashpoint value And um
79 Deg C
Odor
Petroleum or Cherry
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-C-16173D Grade 3 Class 1 | MIL-C-81309D Type III | NSF H2
Other Features
Non Conductive | Non Drying | Displaces Moisture | Loosens Rusted and Frozen Part
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02128
Weight / LBS
8.5
Long Description
Wet Film Lubricant; Multi Purpose; Can; Liquid; Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track; Brown; 1 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh