

21458320
Specialty Purpose Lubricants
SPRAYON
SPRAYON
SC0777000
SPRAYON SPRAYON
Description
SC0777000 OUTDOOR METAL PROTECTANT ; S00777000 16OZ CAN 11OZ NET WT 12/CS
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Vehicle and Machine | Electrical - Oil Field - Rail Road Equipment | Tank | Casting | Generator | Marine | Sheet Steel | Aircraft; Amber; 16 Oz
Part #
SC0777000
BDI #
21458320
Details
42.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0777000/p/21458320
Your Price
$ 42.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.45
EAN
0075577907779
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Vehicle and Machine | Electrical - Oil Field - Rail Road Equipment | Tank | Casting | Generator | Marine | Sheet Steel | Aircraft
Manufacturer's Description
Long-Term Outdoor Protectant and Lube
Color
Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
115 Deg F PMCC
Odor
Mild Solvent
VOC Content - Percentage
59.6 Percentage
Conformance to Certificate
MIL-C-16173D Grade 2 | MIL-C-23411A | MIL-C-0083933A | MIL-C-62218A | NSF H2
Other Features
No Chlorinated Solvent | No Silicone | Displaces Moisture | Waxy
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Manufacturer Item Number
S00777
Weight / LBS
1
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Vehicle and Machine | Electrical - Oil Field - Rail Road Equipment | Tank | Casting | Generator | Marine | Sheet Steel | Aircraft; Amber; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh