https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-PGEL-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1NzJ8aW1hZ2UvanBlZ3xhR05qTDJoa1lTOHhNRFUxTnpJM05USXdPVGMxT0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVUVkRlRGOUtRVkpmTXpBd2VETXdNQzVxY0djfDQ2OWMyMGQ1NzRiMjQwMmNmYzFhNDU2YWE3NTFmYWI5OWE5MDNhYjZmOTdlMmE2OTdiN2YyMDk3OWE0M2MyOWU
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-PGEL-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1NzJ8aW1hZ2UvanBlZ3xhR05qTDJoa1lTOHhNRFUxTnpJM05USXdPVGMxT0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVUVkRlRGOUtRVkpmTXpBd2VETXdNQzVxY0djfDQ2OWMyMGQ1NzRiMjQwMmNmYzFhNDU2YWE3NTFmYWI5OWE5MDNhYjZmOTdlMmE2OTdiN2YyMDk3OWE0M2MyOWU
LOCTITE
LOCTITE
SIC PAT GEL WTRMX 1LB GRT220 IDH 232932
LOCTITE LOCTITE
Description
SIC PAT GEL WTRMX 1LB GRT220 IDH 232932 ; 39431 METAL WORK COMPND 1LB 6EA/CS
Metal Working Compound; Metal Working; Water Mix; Jar; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb
Part #
232932
BDI #
1055903
Details
610.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SIC-PAT-GEL-WTRMX-1LB-GRT220-IDH-232932/p/1055903
Your Price
$ 610.79 / case
$ 611.00 / case BDIExpress
$ 611.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.61
EAN
0079340394315
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working
Container Type
Water Mix
Texture
Jar
Application
Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER | PAT GEL
Manufacturer's Description
Clover Silicon Carbide Pat Gel Water Mix
Color
Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 93 Deg C COC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Biodegradable | Grade NC | Grit 150 | Non Curing | Grinding Compound
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39431
Weight / LBS
1.334
Long Description
Metal Working Compound; Metal Working; Water Mix; Jar; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

