![SL00-125](/medias/INDSAQXXXXXX-SIMATEC-125ML-EMPTY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDR8aW1hZ2UvanBlZ3xhREJsTDJnME9TOHhNRFF5TlRrNE9EY3hNRFF6TUM5SlRrUlRRVkZZV0ZoWVdGaGZVMGxOUVZSRlExOHhNalZOVEY5RlRWQlVXVjh6TURCNE16QXdMbXB3Wnd8MWMxODhlMWQ1NjA3ZjU3ODZmZTFhYWYwYzI5ZTI0Mjk3YjkzZGFmNzc0ZDRmYzYzMWJjODM4M2E1OTY0MDFhMA)
![SL00-125](/medias/INDSAQXXXXXX-SIMATEC-125ML-EMPTY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDR8aW1hZ2UvanBlZ3xhREJsTDJnME9TOHhNRFF5TlRrNE9EY3hNRFF6TUM5SlRrUlRRVkZZV0ZoWVdGaGZVMGxOUVZSRlExOHhNalZOVEY5RlRWQlVXVjh6TURCNE16QXdMbXB3Wnd8MWMxODhlMWQ1NjA3ZjU3ODZmZTFhYWYwYzI5ZTI0Mjk3YjkzZGFmNzc0ZDRmYzYzMWJjODM4M2E1OTY0MDFhMA)
SIMALUBE
SIMALUBE
SL00-125
SIMALUBE SIMALUBE
Description
SL00-125 SINGLE POINT LUBRICATOR ; 125ML EMPTY FOR SELF-FILLING 10/PAK
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Simalube SL00; Grease | Oil; ; 1 To 12 Months; 5 Bar; -20 To 55 Deg C; Refillable Cartridge
Part #
SL00-125
BDI #
18294147
Details
4510.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/SL00-125/p/18294147
Your Price
RSD 4,510.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.125
Product Group - BDI
F02170
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
125 CC
Lubricant Name
Simalube SL00
Lubricant Type
Grease | Oil
NLGI Grade
2
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-20 To 55 Deg C
Other Features
Hydrogen Gas Producing Dry Cell
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator Refill
Keyword String
Single Point Automatic
Manufacturer URL
https://simatec.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Simalube SL00; Grease | Oil; ; 1 To 12 Months; 5 Bar; -20 To 55 Deg C; Refillable Cartridge
Overall Diameter
2.047 Inch | 52 Millimeter
Overall Height
4.488 Inch | 114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh