Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg AC0001493-14
18148271 General Purpose Paints 

KRYLON KRYLON

AC0001493-14

Description

AC0001493-14 MAXITONER TW WHITE ; 946 ML

Paint Colorant; To Change Base Color; Titanium White; Can; Reproducibility in Industrial Color System and Factory Tinted Coating; 1 Qt Container Size

Part #

AC0001493-14

BDI #
18148271

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.95
EAN
0035777048269
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Colorant
Typical Use
To Change Base Color
Color
Titanium White
Container Type
Can
Application
Reproducibility in Industrial Color System and Factory Tinted Coating
Tradename
MAXITONER
Manufacturer's Description
Maxitoner Industrial Colorant
Container Size value And um
1 Qt
Net Weight
32 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Colorant
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
AC0001493-14
Weight / LBS
4.5
Long Description
Paint Colorant; To Change Base Color; Titanium White; Can; Reproducibility in Industrial Color System and Factory Tinted Coating; 1 Qt Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh