Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K01663000-27 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141734-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MzV8aW1hZ2UvanBlZ3xhRGRtTDJoaU1pOHhNREExT0RFeU5UWTNNalEzT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM016UmZNekF3ZURNd01DNXFjR2N8Yzk5YWY2YWUzM2IxZTc4OTcxNGRhYzJkMDU5NDkyZjkxNDBhMDZiMTM1MGZhMmQzMjU4NjQ5ZGFiMGFiNGNkZg
18141734 General Purpose Paints 

KRYLON KRYLON

K01663000-27

Description

K01663000-27 PAINT THINNER ; ACETONE GEN PURPOSE 55GAL DRUM

Paint Thinner; Adjust Viscosity; Clear; Drum; Adjust Viscosity; 55 Gal Container Size

Part #

K01663000-27

BDI #
18141734

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3767.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,767.74 / each
$ 3,768.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211803
Weight / Kilogram
201
EAN
0075577025329
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Thinner
Typical Use
Adjust Viscosity
Color
Clear
Container Type
Drum
Application
Adjust Viscosity
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Acetone
Container Size value And um
55 Gal
Other Features
Fast Evaporating Ketone
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Thinner
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K01663000-27
Weight / LBS
393
Long Description
Paint Thinner; Adjust Viscosity; Clear; Drum; Adjust Viscosity; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh