https://www.bdiexpress.com/medias/INDORSMAR023-425-K02771007-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDR8aW1hZ2UvanBlZ3xhR1V6TDJneFlpOHhNRFEzTlRZMU5ERTRORGs1TUM5SlRrUlBVbE5OUVZJd01qTmZOREkxWDBzd01qYzNNVEF3TjE4ek1EQjRNekF3TG1wd1p3fDg3MDU3YzVkZTI0YTRmYTIwMDk4MDY4MmQ2NGVjMmY0ZGY2Mzg3OThkYmI3ODdlMDk3ZGNjM2FmYmE5NzM2MGE
https://www.bdiexpress.com/medias/INDORSMAR023-425-K02771007-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDR8aW1hZ2UvanBlZ3xhR1V6TDJneFlpOHhNRFEzTlRZMU5ERTRORGs1TUM5SlRrUlBVbE5OUVZJd01qTmZOREkxWDBzd01qYzNNVEF3TjE4ek1EQjRNekF3TG1wd1p3fDg3MDU3YzVkZTI0YTRmYTIwMDk4MDY4MmQ2NGVjMmY0ZGY2Mzg3OThkYmI3ODdlMDk3ZGNjM2FmYmE5NzM2MGE
KRYLON
KRYLON
K02771007
KRYLON KRYLON
Description
K02771007 SPRAY PAINT ; METALLIC OIL RUBBED 16OZ 6/CS
Paint; Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Oil Rubbed Bronze Color; Aerosol Can Packing Type; For KRYLON Wood | Metal | Wicker | Plastic | Glass | Plaster/Ceramic | PVC | Hard Vinyl | Tile | Wrought Iron | Masonary | LaMinate Applicable Material; 75 Deg F Application Maximum Temperature Range; 55 Deg F Application Minimum Temperature Range
Part #
K02771007
BDI #
25139523
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K02771007/p/25139523
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.31
EAN
0724504027713
Product Group - BDI
C00104
Noun
Paint
Manufacturer URL
https://www.sherwin-williams.com
Product Detail
Paint
Product Specification
Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Oil Rubbed Bronze Color; Aerosol Can Packing Type
Long Description
Paint; Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Oil Rubbed Bronze Color; Aerosol Can Packing Type; For KRYLON Wood | Metal | Wicker | Plastic | Glass | Plaster/Ceramic | PVC | Hard Vinyl | Tile | Wrought Iron | Masonary | LaMinate Applicable Material; 75 Deg F Application Maximum Temperature Range; 55 Deg F Application Minimum Temperature Range

