https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-85100-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5N3xpbWFnZS9qcGVnfGFEaG1MMmhtT0M4eE1EUXlNREV3TURFMk9UYzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemcxTVRBd1h6TXdNSGd6TURBdWFuQm58MTdmYTBhNDkzOGEwNDEzMzBiMThkOGM3OTRjMjVjYmQ4NTJjZGJkOTA0ODdkNzIyMmI5YTQyOWE3NmQ1OGFkMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-85100-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5N3xpbWFnZS9qcGVnfGFEaG1MMmhtT0M4eE1EUXlNREV3TURFMk9UYzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemcxTVRBd1h6TXdNSGd6TURBdWFuQm58MTdmYTBhNDkzOGEwNDEzMzBiMThkOGM3OTRjMjVjYmQ4NTJjZGJkOTA0ODdkNzIyMmI5YTQyOWE3NmQ1OGFkMQ
MARKAL
MARKAL
0085100
MARKAL MARKAL
Description
0085100 CRYON HOLDER ; BLACK 12/CS
Marking Holder; 6" Nominal Length; Metal Material; 12 Per Case Quantity
Part #
085100
BDI #
24870025
Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/0085100/p/24870025
Your Price
$ 31.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0048615851006
Product Group - BDI
G00268
Harmonized Tariff Code
3208.90.00.00
Noun
Holder
Keyword String
Marking
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-85100
Weight / LBS
0.06
Product Detail
Marking Holder
Product Specification
6" Nominal Length; Metal Material; 12 Per Case Quantity
Long Description
Marking Holder; 6" Nominal Length; Metal Material; 12 Per Case Quantity
