Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96022 https://www.bdiexpress.com/medias/INDMRKXXXXXX-18507706-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODN8aW1hZ2UvanBlZ3xhR0ptTDJnd1ppOHhNREV3TnpnME1qRXpOREEwTmk5SlRrUk5Va3RZV0ZoWVdGaGZNVGcxTURjM01EWmZNekF3ZURNd01DNXFjR2N8NzUxODBmYjZmZjNmYTAxODczZmI2ZGE5ZDMyMjNlZGZhNzlmMGZlMzc3NTA0YzFlODAwNGIxYjBkMGRmZjExYg
18507706 Marking 

MARKAL MARKAL

96022

Description

096022 RED DURA-INK 15 PERMANENT MARKER ; 12/BOX 72/CS

Marker; Red Color; 5/8" Nominal Height; 5/8" Nominal Length; Box Packing Type; Marker Physical Form; 12/Box Quantity; Water | Smear Resistance; 150 Deg F Maximum Temperature Range; 1/16" Nominal Tip Size; Felt Tip Type; 5-1/2" Nominal Width; For Cardboard | Wood | Metal | Plastic | PVC | Paper | Ceramic | Cloth and Glass Applicable Material

Part #

096022

BDI #
18507706

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.69 / box
$ 24.00 / box
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
27112300
Weight / Kilogram
0.011
EAN
0048615960227
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Weight / LBS
0.1
Product Detail
Marker
Product Specification
Red Color; 5/8" Nominal Height; 5/8" Nominal Length; Box Packing Type; Marker Physical Form; 12/Box Quantity; Water | Smear Resistance; 150 Deg F Maximum Temperature Range; 1/16" Nominal Tip Size; Felt Tip Type; 5-1/2" Nominal Width
Long Description
Marker; Red Color; 5/8" Nominal Height; 5/8" Nominal Length; Box Packing Type; Marker Physical Form; 12/Box Quantity; Water | Smear Resistance; 150 Deg F Maximum Temperature Range; 1/16" Nominal Tip Size; Felt Tip Type; 5-1/2" Nominal Width; For Cardboard | Wood | Metal | Plastic | PVC | Paper | Ceramic | Cloth and Glass Applicable Material