https://www.bdiexpress.com/medias/INDKRYXXXXXX-19273978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjN8aW1hZ2UvanBlZ3xhRGcwTDJnMk1pOHhNREExT0RFMU1ESXhOVGN4TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpNNU56aGZNekF3ZURNd01DNXFjR2N8OTIxODAxNGM0NjhjZjg3M2FlMDQ5YzBkNzFkOGY4MDUzMGQyN2RhMDliNDQ2NzVkYjEzMDdlYzIxYTE1NjZlMw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-19273978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjN8aW1hZ2UvanBlZ3xhRGcwTDJnMk1pOHhNREExT0RFMU1ESXhOVGN4TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpNNU56aGZNekF3ZURNd01DNXFjR2N8OTIxODAxNGM0NjhjZjg3M2FlMDQ5YzBkNzFkOGY4MDUzMGQyN2RhMDliNDQ2NzVkYjEzMDdlYzIxYTE1NjZlMw
19273978
Marking
KRYLON
KRYLON
KWBC3503A
KRYLON KRYLON
Description
KWBC3503A RED SPRAY PAINT
Marking Chalk; Field; APWA Red; Aerosol Can; Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking; 20 Oz Container Size
Part #
KWBC3503A
BDI #
19273978
Details
30.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/KWBC3503A/p/19273978
Your Price
$ 30.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201606
Weight / Kilogram
0.43
EAN
0075577035038
Product Group - BDI
C00104
Product Name And Type
Marking Chalk
Typical Use
Field
Color
APWA Red
Container Type
Aerosol Can
Application
Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Water-Based Inverted Marking Chalk
Container Size value And um
20 Oz
Drying Time
To Touch Above 10 Min | To Handle 1 Hr
Other Features
Convenient Spray Thru Cap
Net Weight
15 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Chalk
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Weight / LBS
1.333
Long Description
Marking Chalk; Field; APWA Red; Aerosol Can; Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

