KRYLON
KRYLON
431020007
KRYLON KRYLON
Description
431020007 YELLOW/ORANGE FLOURSCENT PAINT
Fluorescent Spray Paint; Special Purpose; Fluorescent Yellow/Orange; Aerosol Can; 16 Oz; Wood | Metal | Wicker | Wrought Iron | Glass | Plaster | Ceramic | Paper
Part #
431020007
BDI #
18138440
Details
39.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/431020007/p/18138440
Your Price
$ 39.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.31
EAN
0724504431022
Product Group - BDI
C00104
Product Name And Type
Fluorescent Spray Paint
Typical Use
Special Purpose
Color
Fluorescent Yellow/Orange
Container Type
Aerosol Can
Application
Wood | Metal | Wicker | Wrought Iron | Glass | Plaster | Ceramic | Paper
Tradename
Acryli-Quik
Manufacturer's Description
Acryli-Quik Maintenance Spray Paint
Container Size value And um
16 Oz
Drying Time
15 Min
Other Features
Water-Based
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Fluorescent Spray Paint; Special Purpose; Fluorescent Yellow/Orange; Aerosol Can; 16 Oz; Wood | Metal | Wicker | Wrought Iron | Glass | Plaster | Ceramic | Paper
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


