https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139408-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDJ8aW1hZ2UvanBlZ3xhRFZtTDJobU5TOHhNREExT0RFM05EY3lOakUzTkM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprME1EaGZNekF3ZURNd01DNXFjR2N8YjVhMmE2NGI0MzZlY2UzYjg3ZjBiMzYzZGM1N2ZjM2M2M2Q1Nzg0OTEwN2QyMzQ2YWNiNjdjYTY3NmFiYzg5Mw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139408-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDJ8aW1hZ2UvanBlZ3xhRFZtTDJobU5TOHhNREExT0RFM05EY3lOakUzTkM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprME1EaGZNekF3ZURNd01DNXFjR2N8YjVhMmE2NGI0MzZlY2UzYjg3ZjBiMzYzZGM1N2ZjM2M2M2Q1Nzg0OTEwN2QyMzQ2YWNiNjdjYTY3NmFiYzg5Mw
KRYLON
KRYLON
K00E34111-27
KRYLON KRYLON
Description
K00E34111-27 ALKYD DRY FALL PAINT ; FLAT WHITE 55GAL
Coating; Industrial Alkyd Dry Fall; White Color; Flat Finish; 53 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only
Part #
K00E34111-27
BDI #
25139408
Details
2742.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/K00E34111-27/p/25139408
Your Price
$ 2,742.89 / each
$ 2,743.00 / each BDIExpress
$ 2,743.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
257.19
EAN
0724504049302
Product Group - BDI
C00104
Noun
Coating
Manufacturer URL
https://www.krylon.com
Weight / LBS
567.15
Product Detail
Coating
Product Specification
Industrial Alkyd Dry Fall; White Color; Flat Finish; 53 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only
Long Description
Coating; Industrial Alkyd Dry Fall; White Color; Flat Finish; 53 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only

