https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MMN2-PAIL-25-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MzV8aW1hZ2UvanBlZ3xhREJpTDJoa1l5OHhNRFkyT1RnM05UTXpNVEV3TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxTlRqSmZVRUZKVEY4eU5WOHpNREI0TXpBd0xtcHdad3xhYWZiN2QwYWY4YWQxMDViODE1ZjI1MGE2OTA3Yjk4YmMwODE1YjcxNGE3YTA5YTY1M2UxYjgwOTYzMjc1NGVh
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MMN2-PAIL-25-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MzV8aW1hZ2UvanBlZ3xhREJpTDJoa1l5OHhNRFkyT1RnM05UTXpNVEV3TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxTlRqSmZVRUZKVEY4eU5WOHpNREI0TXpBd0xtcHdad3xhYWZiN2QwYWY4YWQxMDViODE1ZjI1MGE2OTA3Yjk4YmMwODE1YjcxNGE3YTA5YTY1M2UxYjgwOTYzMjc1NGVh
LOCTITE
LOCTITE
M-MN LUBRITE 2 25KG IDH 771807
LOCTITE LOCTITE
Description
M-MN LUBRITE 2 CNV COATING IDH 771807 ; 25KG PAIL
Non-Metallic Coating; Corrosion Inhibitor | Oil Absorption; Green; Pail; 25 Kg Container Size; Liquid; Iron and Steel Bearing Surface
Part #
771807
BDI #
18203707
Details
785.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-MN-LUBRITE-2-25KG-IDH-771807/p/18203707
Your Price
$ 785.89 / each
$ 786.00 / each BDIExpress
$ 786.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
25.912
Product Group - BDI
C00104
Product Name
Coating
Product Type
Non-Metallic
Typical Use
Corrosion Inhibitor | Oil Absorption
Color
Green
Container Type
Pail
Texture
Liquid
Application
Iron and Steel Bearing Surface
Tradename
BONDERITE | M-MN LUBRITE
Manufacturer's Description
Loctite Bonderite M-MN LUBRITE 2 Green Manganese Phosphate Conversion Coating
Container Size value And um
25 Kg
Other Features
Bland Odor
Net Weight
25 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Non-Metallic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
771807
Long Description
Non-Metallic Coating; Corrosion Inhibitor | Oil Absorption; Green; Pail; 25 Kg Container Size; Liquid; Iron and Steel Bearing Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


