https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT7400-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODF8aW1hZ2UvanBlZ3xhR014TDJnM1l5OHhNRFkyT1RnM09URTJORGsxT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZEYzBNREJmVUVGSlRGOHhPRjh6TURCNE16QXdMbXB3Wnd8ZDY0MmIyYjEzNzc5MTc5MjNjNmI1ODIzZWYzMjE1YjQxNWFkMGI1Yjg2NDE3MjdkOTZkODBmMzY4MjBiN2RkMQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT7400-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODF8aW1hZ2UvanBlZ3xhR014TDJnM1l5OHhNRFkyT1RnM09URTJORGsxT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZEYzBNREJmVUVGSlRGOHhPRjh6TURCNE16QXdMbXB3Wnd8ZDY0MmIyYjEzNzc5MTc5MjNjNmI1ODIzZWYzMjE1YjQxNWFkMGI1Yjg2NDE3MjdkOTZkODBmMzY4MjBiN2RkMQ
LOCTITE
LOCTITE
M-NT 7400 IDH 599060
LOCTITE LOCTITE
Description
M-NT 7400 CONVERSION COATING IDH 599060 ; 20KG PAIL
Chromium-Free Conversion Coating; Corrosion Resistant | Paint Adhesion; Brown; Pail; 18 Kg Container Size; Liquid; Aluminum/Steel/Galvanized Steel Surface
Part #
599060
BDI #
20538953
Details
2058.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-7400-IDH-599060/p/20538953
Your Price
$ 2,058.97 / each
$ 2,059.00 / each BDIExpress
$ 2,059.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
22.188
Product Group - BDI
C00104
Product Name
Coating
Product Type
Chromium-Free Conversion
Typical Use
Corrosion Resistant | Paint Adhesion
Color
Brown
Container Type
Pail
Texture
Liquid
Application
Aluminum/Steel/Galvanized Steel Surface
Tradename
BONDERITE | M-NT 7400
Manufacturer's Description
Loctite Bonderite M-NT 7400 Chromium-Free Conversion Coating
Container Size value And um
18 Kg
Other Features
Bland Odor
Net Weight
18 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chromium-Free Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
599060
Long Description
Chromium-Free Conversion Coating; Corrosion Resistant | Paint Adhesion; Brown; Pail; 18 Kg Container Size; Liquid; Aluminum/Steel/Galvanized Steel Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


