https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147550-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODN8aW1hZ2UvanBlZ3xhRGRtTDJobVpDOHhNREExT0RFMU9EYzJPREUxT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU5UQmZNekF3ZURNd01DNXFjR2N8YzQ0NGNjODAwYmJkOTIwNjk1ODhlN2NjMWYyNWZiNDc0NzIwM2IyMmY4Njc0Yzc0ZDcxZWI2Y2M0NTE5MmMxNg
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147550-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODN8aW1hZ2UvanBlZ3xhRGRtTDJobVpDOHhNREExT0RFMU9EYzJPREUxT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU5UQmZNekF3ZURNd01DNXFjR2N8YzQ0NGNjODAwYmJkOTIwNjk1ODhlN2NjMWYyNWZiNDc0NzIwM2IyMmY4Njc0Yzc0ZDcxZWI2Y2M0NTE5MmMxNg
SPRAYON
SPRAYON
SC0609000
SPRAYON SPRAYON
Description
SC0609000 INSULATING VARNISH ; GREEN 20OZ CAN 15.25OZ NET WT 12/CS
Coating; Varnish; Abrasion Protection; Green; Aerosol Can; Aerosol Texture; Motor Winding | Sealing Electrical and Electronic Component | Switchboard | Commutator End | Field Coil | Transformer | Armature | Stator Winding | Ring and Frame | Bus Bar; 15.25 Oz Container Size
Part #
SC0609000
BDI #
18147550
Details
31.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SC0609000/p/18147550
Your Price
$ 31.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.43
EAN
0075577842155
Product Group - BDI
C00104
Product Name
Coating
Product Type
Varnish
Typical Use
Abrasion Protection
Color
Green
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor Winding | Sealing Electrical and Electronic Component | Switchboard | Commutator End | Field Coil | Transformer | Armature | Stator Winding | Ring and Frame | Bus Bar
Manufacturer's Description
EL609 Green Insulating Varnish
Container Size value And um
15.25 Oz
Other Features
Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Varnish
Manufacturer URL
https://www.sprayon.com
Long Description
Coating; Varnish; Abrasion Protection; Green; Aerosol Can; Aerosol Texture; Motor Winding | Sealing Electrical and Electronic Component | Switchboard | Commutator End | Field Coil | Transformer | Armature | Stator Winding | Ring and Frame | Bus Bar; 15.25 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

