https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BSEU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTd8aW1hZ2UvanBlZ3xhREV3TDJnNFppOHhNRFF4TURjeE1qa3lOREU1TUM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKVFJWVmZNekF3ZURNd01DNXFjR2N8NzVjODgxOWE3NDg5OTkyNzQ0ZTMzZDg5ZTkyMTg5N2NjODMxMzQwMWYwMjhiMTdkNTg3MDAwYTljYmQxMzc0MA
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BSEU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTd8aW1hZ2UvanBlZ3xhREV3TDJnNFppOHhNRFF4TURjeE1qa3lOREU1TUM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKVFJWVmZNekF3ZURNd01DNXFjR2N8NzVjODgxOWE3NDg5OTkyNzQ0ZTMzZDg5ZTkyMTg5N2NjODMxMzQwMWYwMjhiMTdkNTg3MDAwYTljYmQxMzc0MA
TSUBAKI
TSUBAKI
BSEU90-80
TSUBAKI TSUBAKI
Description
BSEU90-80 CAM CLUTCH ; 80MM BORE
Clutch; Manual Activation; Straight - Finished; 80MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 3467Lb-Ft Torque; Mechanical; BSEU Series; Cylindrical Housing; 250 Max RPM
Part #
BSEU90-80
BDI #
20332206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BSEU90-80/p/20332206
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
10.42
EAN
0097039684790
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
3467Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BSEU
Housing Style
Cylindrical
Maximum RPM
250
Application
Bucket Elevator
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
22
Long Description
Clutch; Manual Activation; Straight - Finished; 80MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 3467Lb-Ft Torque; Mechanical; BSEU Series; Cylindrical Housing; 250 Max RPM
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

