GMN BEARINGS
GMN BEARINGS
FKNN6206-2RS
GMN BEARINGS GMN BEARINGS
Description
FKNN 6206-2RS FREEWHEEL CLUTCH UNIT ; 30X62X16MM 2400RPM 148NM 140DEG C
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 30MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 148Nm Torque; Mechanical - Spring; FKNN Series
Part #
FKNN 6206 2RS
BDI #
21510315
Details
417.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FKNN6206-2RS/p/21510315
Your Price
$ 417.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.22
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstop
Number of Stop Collars
0
Torque
148Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FKNN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2400
Adjusting Type
Automatic
Application
Conveyor Equipment | Mixers | High Voltage Switches | Furniture Industry | Turnstiles And Revolving Doors | Geared Motors | Winches | Elevators | Cranes | Strap/Belt Tighteners | Bucket Conveyors | Belt Reversing Locks | Fans | Automatic Doors | Fire Damper Flaps | Aviation Technology | Roller Plants | Summer Skiing
Inch - Metric
Metric
Other Features
Tension Spring | Sealed | Grease Lubricated | IR and OR Keyway | 62MM Outside Diameter | 16MM Width | 6066N Static Load | 7859N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 8MM Inner Ring Keyway Width | 2MM Inner Ring Keyway Depth | 6MM Outer Ring Keyway | 2MM Outer Ring Keyway Depth | N6 Shaft Tolerance | N7 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.48502
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 30MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 148Nm Torque; Mechanical - Spring; FKNN Series
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


