GMN BEARINGS
GMN BEARINGS
FND442-M
GMN BEARINGS GMN BEARINGS
Description
FND 442-M COMPLETE FREEWHEEL CLUTCH UNIT ; 20X46X34MM 1500RPM 223NM 110DEG C
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 20MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Indexing; 223Nm Torque; Mechanical - Spring; FND Series
Part #
FND 442 M
BDI #
21510317
Details
1117.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FND442-M/p/21510317
Your Price
$ 1,117.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.28
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Indexing
Number of Stop Collars
0
Torque
223Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FND
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1500
Adjusting Type
Automatic
Application
Paper Processing | Seeding Machines | Staplers | Conveyor Belts | Ratchets | Ratchet Wrenches | Roller Advance | Installation Tools | Automation Technology
Inch - Metric
Metric
Other Features
Meander Spring | Sealed | Oil Lubricated | IR Keyway | 46MM Outside Diameter | 34MM Width | 10708N Static Load | 10247N Dynamic Load | 110 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | 6MM Inner Ring Keyway Width | 2.8MM Inner Ring Keyway Depth | K5 Shaft Tolerance | H6 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.61729
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 20MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Indexing; 223Nm Torque; Mechanical - Spring; FND Series
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


