

NEXEN
NEXEN
801472
NEXEN NEXEN
Description
801472 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 28MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Part #
801472
BDI #
454983

Details
4228.665
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801472/p/454983
Your Price
$ 4,228.66 / each
$ 4,228.67 / each BDIExpress
$ 4,228.67 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
32.659
EAN
0662284224017
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-44Nm | Brake-32Nm
Product Type
Friction Facing
Motion Type
Holding | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
FMCBES
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
100L | 112M
Drive Arrangement
Face Mount
Maximum RPM
1500
Pressure
6bar
Thermal Capacity
246W
Application
Inclined Conveyors | Palletizers | Power-Off Holding
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | IEC
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
62
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 28MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.102 Inch | 28 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh