https://www.bdiexpress.com/medias/INDLOCCNTRLR-17139263-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5NHxpbWFnZS9qcGVnfGFHSTBMMmhqTmk4eE1EZzFNamsyTURZd01EQTVOQzlKVGtSTVQwTkRUbFJTVEZKZk1UY3hNemt5TmpOZk16QXdlRE13TUM1cWNHY3xlN2U0NTg4ZjM3ZTAxMjU5ZDQ3MGYxYjk4NzlhMjI2MWNiYWFlZjI1NWI5YWRhYjFmMGMyNjZjYWYzYjk2NzYy
https://www.bdiexpress.com/medias/INDLOCCNTRLR-17139263-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5NHxpbWFnZS9qcGVnfGFHSTBMMmhqTmk4eE1EZzFNamsyTURZd01EQTVOQzlKVGtSTVQwTkRUbFJTVEZKZk1UY3hNemt5TmpOZk16QXdlRE13TUM1cWNHY3xlN2U0NTg4ZjM3ZTAxMjU5ZDQ3MGYxYjk4NzlhMjI2MWNiYWFlZjI1NWI5YWRhYjFmMGMyNjZjYWYzYjk2NzYy
17139263
Electrical Power Transmission
LOCTITE
LOCTITE
1180632
LOCTITE LOCTITE
Description
1180632 JET CONTROLLER ; NON-RETURNABLE QUAD CURE
Curejet Quad Controller; 5.6" Width X 7.1" Depth X 9.3" Height; 88 to 264VAC Voltage; 50/60 Hertz Frequency; 325 Watt Power; Includes CureJet Quad Controller | Operators Manual | AC Power Cord | Foot Switch
Part #
1180632
BDI #
17139263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Power-Transmission/1180632/p/17139263
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
5.5
Product Group - BDI
E00130
Noun
Controller
Keyword String
Curejet Quad
Manufacturer URL
https://www.loctite.com
Weight / LBS
10.9
Product Detail
Curejet Quad Controller
Product Specification
5.6" Width X 7.1" Depth X 9.3" Height; 88 to 264VAC Voltage; 50/60 Hertz Frequency; 325 Watt Power
Long Description
Curejet Quad Controller; 5.6" Width X 7.1" Depth X 9.3" Height; 88 to 264VAC Voltage; 50/60 Hertz Frequency; 325 Watt Power; Includes CureJet Quad Controller | Operators Manual | AC Power Cord | Foot Switch

