https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-616KD-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOHxpbWFnZS9qcGVnfGFESmpMMmhsWkM4eE1UQTFOVFF5TlRjeE5qSTFOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYell4Tmt0RVgweGZNekF3ZURNd01DNXFjR2N8ZDk0NDMwYzgyYmQyYjg0ZDBhOWM4NzI3MWM1NjI1YTZmODM4MjE2ZjBiZTA5YWY0NWNmYjU3NWI2YTJjZTIzMA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-616KD-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOHxpbWFnZS9qcGVnfGFESmpMMmhsWkM4eE1UQTFOVFF5TlRjeE5qSTFOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYell4Tmt0RVgweGZNekF3ZURNd01DNXFjR2N8ZDk0NDMwYzgyYmQyYjg0ZDBhOWM4NzI3MWM1NjI1YTZmODM4MjE2ZjBiZTA5YWY0NWNmYjU3NWI2YTJjZTIzMA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
616KD-B-08
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
616KD-B-08 DIFF PRESSURE TRANSMITTER ; 10 TO 35VDC 4 TO 20MA NEMA 1 IP20
Differential Pressure Transmitter; Accuracy +/- 1 Percet; Compensated Temperature Max 50 Deg C; Compensated Temperature Min -6.67 Deg C; Compliance CE; Electrical Connection Screw Terminal; Electrical Output 4 to 20 mA; Enclosure Ratings IP20 | NEMA Type 1; Long Term Stability +/- 1 Percet FS/year; Measurement Pressure Type Differential; Measurement Pressure Max 40 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Conductive Gases | Non-Corrosive Dry Gases; Number of Wires 2 | 4; Operating Temperature Max 60 Deg C; Operating Temperature Min -17.8 Deg C; Output Signal Current; Power Consumption max 24 mA; Height 0.9"; Width 3.2"; Length 5"; Applications Filter Monitoring
Part #
101676-50
BDI #
21546811
Details
302.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/616KD-B-08/p/21546811
Your Price
$ 302.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.069
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Transmitter
Keyword String
Differential Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.15
Product Detail
Differential Pressure Transmitter
Product Specification
Accuracy +/- 1 Percet; Compensated Temperature Max 50 Deg C; Compensated Temperature Min -6.67 Deg C; Compliance CE; Electrical Connection Screw Terminal; Electrical Output 4 to 20 mA; Enclosure Ratings IP20 | NEMA Type 1; Long Term Stability +/- 1 Percet FS/year; Measurement Pressure Type Differential; Measurement Pressure Max 40 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Conductive Gases | Non-Corrosive Dry Gases; Number of Wires 2 | 4; Operating Temperature Max 60 Deg C; Operating Temperature Min -17.8 Deg C; Output Signal Current; Power Consumption max 24 mA; Height 0.9"; Width 3.2"; Length 5"
Long Description
Differential Pressure Transmitter; Accuracy +/- 1 Percet; Compensated Temperature Max 50 Deg C; Compensated Temperature Min -6.67 Deg C; Compliance CE; Electrical Connection Screw Terminal; Electrical Output 4 to 20 mA; Enclosure Ratings IP20 | NEMA Type 1; Long Term Stability +/- 1 Percet FS/year; Measurement Pressure Type Differential; Measurement Pressure Max 40 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Conductive Gases | Non-Corrosive Dry Gases; Number of Wires 2 | 4; Operating Temperature Max 60 Deg C; Operating Temperature Min -17.8 Deg C; Output Signal Current; Power Consumption max 24 mA; Height 0.9"; Width 3.2"; Length 5"; Applications Filter Monitoring
