https://www.bdiexpress.com/medias/INDDWYXXXXXX-628-GH-E1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2M3xpbWFnZS9qcGVnfGFESTFMMmd6WWk4eE1UQTFOVFF5TnpnM09EazBNaTlKVGtSRVYxbFlXRmhZV0ZoZk5qSTRYMGRJWDBVeFh6TXdNSGd6TURBdWFuQm58OWM4MDAxMGE2NzlmMGI2NzkzMzE2NGRiYjk0MzBkNjZlZGQwZmZhMmI3MDIwYWJkMDFlZjBlMDJiYTE5ZTNlYw
https://www.bdiexpress.com/medias/INDDWYXXXXXX-628-GH-E1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2M3xpbWFnZS9qcGVnfGFESTFMMmd6WWk4eE1UQTFOVFF5TnpnM09EazBNaTlKVGtSRVYxbFlXRmhZV0ZoZk5qSTRYMGRJWDBVeFh6TXdNSGd6TURBdWFuQm58OWM4MDAxMGE2NzlmMGI2NzkzMzE2NGRiYjk0MzBkNjZlZGQwZmZhMmI3MDIwYWJkMDFlZjBlMDJiYTE5ZTNlYw
DWYER INSTRUMENTS
DWYER INSTRUMENTS
628-12-GH-P1-E1-S1
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
628-12-GH-P1-E1-S1 PRESSURE TRANSMITTER ; 0 TO 200PSI 1/4" MNPT 316SS NEMA 4X
Industrial Pressure Transmitter; Accuracy +/- 1 Percet; Burst Pressure 1000 PSI Maximum; Compensated Temperature Max 175 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE; Electrical Connection Cable Gland with Cable; Electrical Output 4 to 20 mA; Enclosure Ratings IP66 | NEMA Type 4X; Housing Construction General Purpose Housing; Loop Resistance 0 to 1000 Ohm max; Materials Wetted 316L Stainless Steel; Measurement Pressure Type Gauge; Measurement Pressure Max 200 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation Not Position Sensitive; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA; Output Signal Current; Height 4.3"; Width 6.7"; Length 2.6"
Part #
101926-35
BDI #
21546813
Details
309.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/628-12-GH-P1-E1-S1/p/21546813
Your Price
$ 309.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.318
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Transmitter
Keyword String
Industrial Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.7
Product Detail
Industrial Pressure Transmitter
Product Specification
Accuracy +/- 1 Percet; Burst Pressure 1000 PSI Maximum; Compensated Temperature Max 175 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE; Electrical Connection Cable Gland with Cable; Electrical Output 4 to 20 mA; Enclosure Ratings IP66 | NEMA Type 4X; Housing Construction General Purpose Housing; Loop Resistance 0 to 1000 Ohm max; Materials Wetted 316L Stainless Steel; Measurement Pressure Type Gauge; Measurement Pressure Max 200 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation Not Position Sensitive; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA; Output Signal Current; Height 4.3"; Width 6.7"; Length 2.6"
Long Description
Industrial Pressure Transmitter; Accuracy +/- 1 Percet; Burst Pressure 1000 PSI Maximum; Compensated Temperature Max 175 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE; Electrical Connection Cable Gland with Cable; Electrical Output 4 to 20 mA; Enclosure Ratings IP66 | NEMA Type 4X; Housing Construction General Purpose Housing; Loop Resistance 0 to 1000 Ohm max; Materials Wetted 316L Stainless Steel; Measurement Pressure Type Gauge; Measurement Pressure Max 200 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation Not Position Sensitive; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA; Output Signal Current; Height 4.3"; Width 6.7"; Length 2.6"
