TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-56 02-AA HV L 5.00
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BHN-56 02-AA HV L 5.00 PUMP/MOTOR MOUNT ; NON-RETURNABLE POR
Pump Mounting Bracket; 5" Face to Face Length; Horizontal/Vertical Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 2 Bolt SAE AA Pumps
Part #
BHN-56 02-AA HV L 5.00
BDI #
599971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/BHN-56-02-AA-HV-L-5-00/p/599971
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.47
EAN
0845271051371
Product Group - BDI
F02272
Noun
Bracket
Keyword String
Pump
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pump Mounting Bracket
Product Specification
5" Face to Face Length; Horizontal/Vertical Type; 6.81" Outer Diameter
Long Description
Pump Mounting Bracket; 5" Face to Face Length; Horizontal/Vertical Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 2 Bolt SAE AA Pumps

