Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BTT-E00-3 https://www.bdiexpress.com/medias/INDDWYXXXXXX-BTT-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NXxpbWFnZS9qcGVnfGFHUXlMMmd6T0M4eE1UQTFOVE0xT1RFMk5EUTBOaTlKVGtSRVYxbFlXRmhZV0ZoZlFsUlVYMFZmTXpBd2VETXdNQzVxY0djfDliN2FlYmMzNmRhY2Q3M2RjOGY0YmJmMzIwYmVhOGNlMjk1MDQ1MDM4MDk5MGZlNmYxMWMxNDk4ODZhZjI3MmQ
29154542 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

BTT-E00-3

Description

BTT-E00-3 TEMPERATURE TRANSMITTER, EUROPEAN WALL MOUNT (SMARTCATALOG)

WITH 4 TO 20 MA OUTPUT

Part #

100712-28

BDI #
29154542

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

79.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 79.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.14
Product Group - BDI
E00234
Harmonized Tariff Code
9025.19.80.85
Noun
Transmitter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.3
Product Detail
Transmitter
Product Specification
Accuracy +/- 0.5 Deg C; Compliance CE; Current Output 4 to 20 mA; Electrical Connection Screw Terminal; Enclosure Ratings IP20; Measurement Type RTD; Mounting Orientation European Style Wall Mount; Output Signal Current; Process Temperature Max 122 Deg F; Process Temperature Min 32 Deg F; Response Time 100 ms; Sensor Type Pt1000; Supply Power Type DC; Supply Voltage 13 to 36 Vdc; Thermal Effects +/- 0.01 Percet/ Deg C ; Height 1.7"; Width 4.1"; Length 4.9"
Long Description
WITH 4 TO 20 MA OUTPUT