Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDTV-2D404 https://www.bdiexpress.com/medias/INDDWYXXXXXX-CDTV-2D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3M3xpbWFnZS9qcGVnfGFEUmtMMmhpTUM4eE1UQTFOVE0yTVRNNU1qWTNNQzlKVGtSRVYxbFlXRmhZV0ZoZlEwUlVWbDh5UkY4ek1EQjRNekF3TG1wd1p3fGI3YTY3NTkyNDNlNjIyMjQ1Y2IyYzI5NTE3NmJiMmFmNDJiNTJjNTc2OTFlMjlmMmFjNDZkZjdhZjU0NmFjNzc
29156515 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

CDTV-2D404

Description

CDTV-2D404 DUCT VOC & CO2 TRANSMITTER, UNIVERSAL ANALOG OUTPUTS 2000PPM CO2 (SMARTCATALOG)

NO TEMPERATURE

Part #

100726-00

BDI #
29156515

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

555.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 555.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.45
Product Group - BDI
E00234
Harmonized Tariff Code
9027.10.40.00
Noun
Transmitter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
1
Product Detail
Transmitter
Product Specification
Carbon Dioxide Accuracy +/- 40 PPM + 3 Percet rdg; Carbon Dioxide Concentration Max 2000 ppm; Carbon Dioxide Concentration Min 0 ppm; Carbon Dioxide Response Time 120 Sec; Compliance CE; Duct Air Velocity Range 0 to 4000 fpm; Electrical Output 4 to 20 mA; Enclosure Ratings IP66 | NEMA Type 4X; Measurement Type Carbon Dioxide | Volatile Organic Compound; Mounting Orientation Duct Mount; Non-Linearity 16 ppm; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Output Signal Current | Voltage; Power Consumption Average 2 W | Peak 3.75 W; Pressure Dependence 0.13 Percet/mmHg; Sensor Type CO2:NDIR | VOC MEMS; Supply Power Type AC/DC; Supply Voltage 19 to 28 Vac/16 to 35 Vdc; Height 4.4"; Width 6.1"; Length 13"
Long Description
NO TEMPERATURE