https://www.bdiexpress.com/medias/INDWEGMOTORX-ES3-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2Nzd8aW1hZ2UvanBlZ3xhREkwTDJnellTODVPREF4T1RVNU16UXlNVEV3TDBsT1JGZEZSMDFQVkU5U1dGOUZVek5mTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfDJlMDgzMDNiMTVmOTU3MzRjNTNiNzI5MWFiY2IzMmQ2M2Q0YjcyMWU0NjIxNmZjNDkzMmUzYmJhZDBjNGFjMGY
21464262
AC Motor
WEG
WEG
.7518ES3E56C-S
WEG WEG
Description
.7518ES3E56C-S FRACTIONAL MOTOR ; 0.75HP 4P 56C WCF2
AC Motor; Multi Phase; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.929" Overall Length; 78.5% Efficiency Full Load
Part #
.7518ES3E56C-S
BDI #
21464262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/-7518ES3E56C-S/p/21464262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
12.06
EAN
7909522440710
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
28
Long Description
AC Motor; Multi Phase; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.929" Overall Length; 78.5% Efficiency Full Load
Overall Length
11.929 Inch | 302.997 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh