https://www.bdiexpress.com/medias/INDLESMOTORX-GP-3PH-IP55-B3FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTB8aW1hZ2UvanBlZ3xhR0V5TDJnNFlpOHhNREF5T0RVMU9UY3lPRFkzTUM5SlRrUk1SVk5OVDFSUFVsaGZSMUJmTTFCSVgwbFFOVFZmUWpOR1ZGOHpNREI0TXpBd0xtcHdad3w4MGRjMjIwMWRiMzhiM2U0NzY0ZjM3ZDVkNmEwYzI0ZjZlNGM0NmIxNWU0Y2U1NDM4MzJiM2Y1NDgyMTk2M2Mz
17099210
AC Motor
LEESON
LEESON
19206200
LEESON LEESON
Description
19206200 ; POR 1.5/1.1 1200 230/460
AC Motor; General Purpose; 1-1/2HP; D90L Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 85.5% Efficiency Full Load
Part #
19206200
BDI #
17099210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/19206200/p/17099210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.89
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
D90L
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192062.00
Weight / LBS
35
Long Description
AC Motor; General Purpose; 1-1/2HP; D90L Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 85.5% Efficiency Full Load
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
12.6 Inch | 320.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh