17099293
AC Motor
LEESON
LEESON
19214300
LEESON LEESON
Description
19214300 ; POR 2/1.5 1800 575 IP55
AC Motor; General Purpose; 2HP; D90L Frame Size; 1800 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 84% Efficiency Full Load
Part #
19214300
BDI #
17099293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/19214300/p/17099293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.068
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
D90L
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
84
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192143.00
Weight / LBS
36
Long Description
AC Motor; General Purpose; 2HP; D90L Frame Size; 1800 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 84% Efficiency Full Load
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
12.6 Inch | 320.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh