22594666
AC Motor
ABB NEMA
ABB NEMA
1LE23214FB212AA3
ABB NEMA ABB NEMA
Description
1LE23214FB212AA3 AC MOTOR ; NON RETURNABLE 350HP 1800RPM SD100 460V
AC Motor; General Purpose; 350HP; S449LS Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-5/8" Shaft Diameter; 11" Base to Center of Shaft; 63.6" Overall Length; 96.2% Efficiency Full Load
Part #
1LE23214FB212AA3
BDI #
22594666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/1LE23214FB212AA3/p/22594666
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
1446.958
EAN
0662643480634
Product Group - BDI
M04104
Horse Power
350HP
Frame Size
S449LS
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE23214FB212AA3
Weight / LBS
3190
Long Description
AC Motor; General Purpose; 350HP; S449LS Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-5/8" Shaft Diameter; 11" Base to Center of Shaft; 63.6" Overall Length; 96.2% Efficiency Full Load
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
63.6 Inch | 1615.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh