![E462A ; 145T11TCR60007A1](/medias/INDREXXXXXXX-22327801-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NDl8aW1hZ2UvanBlZ3xhRFJoTDJnME1pOHhNRE00T1RnM09EUXpPVGsyTmk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjNE1ERmZNekF3ZURNd01DNXFjR2N8OGY2YmVlYTRmZDkyMTMyMzRlYTY1NTRlNTE4YzgzOTJhYzI1ODQ4YWM3YmNlOTc2NWFkYmZlNTA5ODIwMDlkMg)
![E462A ; 145T11TCR60007A1](/medias/INDREXXXXXXX-22327801-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NDl8aW1hZ2UvanBlZ3xhRFJoTDJnME1pOHhNRE00T1RnM09EUXpPVGsyTmk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjNE1ERmZNekF3ZURNd01DNXFjR2N8OGY2YmVlYTRmZDkyMTMyMzRlYTY1NTRlNTE4YzgzOTJhYzI1ODQ4YWM3YmNlOTc2NWFkYmZlNTA5ODIwMDlkMg)
22327801
AC Motor
MARATHON MOTORS
MARATHON MOTORS
E462A ; 145T11TCR60007A1
MARATHON MOTORS MARATHON MOTORS
Description
145T11TCR60007A1 AC MOTOR ; 1HP 1150RPM 145T 3/60/230/460V SVRE DUTY
AC Motor; 1HP; 145T Frame Size; 1150 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 82.5% Efficiency Full Load
Part #
E462A
BDI #
22327801
Details
1101.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/E462A-;-145T11TCR60007A1/p/22327801
Your Price
$ 1,101.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
31.71
EAN
0722856078506
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
145T
Hertz
60
Sync RPM
1150
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Current Rating 3.6/1.8 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
70
Long Description
AC Motor; 1HP; 145T Frame Size; 1150 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 82.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh