https://www.bdiexpress.com/medias/INDREXXXXXXX-22328097-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTd8aW1hZ2UvanBlZ3xhR1V4TDJnMVlTOHhNRE00T1RVeU56YzRPVFU1T0M5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpnd09UZGZNekF3ZURNd01DNXFjR2N8NjBjZGFmZGUzOTRmY2UzYWQwNmRmYTA2M2FhYTc2YzUzZWEzYmM0Mjc2NzJlM2FiYThhNTI1NzMxZjhhOGRjNA
22328097
AC Motor
MARATHON MOTORS
MARATHON MOTORS
GT3306 ; 145TTFR16016
MARATHON MOTORS MARATHON MOTORS
Description
GT3306 ; 145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V
AC Motor; 2HP; 145JPV Frame Size; 3500 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 85.5% Efficiency Full Load
Part #
GT3306 ; 145TTFR16016
BDI #
22328097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/GT3306-;-145TTFR16016/p/22328097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856005502
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145JPV
Hertz
60
Sync RPM
3500
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 5.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
53
Long Description
AC Motor; 2HP; 145JPV Frame Size; 3500 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
9.6 Inch | 243.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh