![GT4009 ; 145TTDR16022](/medias/INDREXXXXXXX-22327917-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjB8aW1hZ2UvanBlZ3xhR0UyTDJnMFlTOHhNRE00T1RReE1qVTNOek14TUM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjNU1UZGZNekF3ZURNd01DNXFjR2N8MGYwYzk2ODk3MDE0MTVjZGVmNTMzM2I2ZjcxYjhhNjE3ZjE0Yzk4OGNmZGE5ZTJmYjcxNTliNzc0MWY2ZjUwNg)
![GT4009 ; 145TTDR16022](/medias/INDREXXXXXXX-22327917-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjB8aW1hZ2UvanBlZ3xhR0UyTDJnMFlTOHhNRE00T1RReE1qVTNOek14TUM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjNU1UZGZNekF3ZURNd01DNXFjR2N8MGYwYzk2ODk3MDE0MTVjZGVmNTMzM2I2ZjcxYjhhNjE3ZjE0Yzk4OGNmZGE5ZTJmYjcxNTliNzc0MWY2ZjUwNg)
22327917
AC Motor
MARATHON MOTORS
MARATHON MOTORS
GT4009 ; 145TTDR16022
MARATHON MOTORS MARATHON MOTORS
Description
145TTDR16022 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/200V
AC Motor; 3HP; 145JMV Frame Size; 3510 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 87.5% Efficiency Full Load
Part #
GT4009
BDI #
22327917
Details
1209.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/GT4009-;-145TTDR16022/p/22327917
Your Price
$ 1,209.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856003454
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145JMV
Hertz
60
Sync RPM
3510
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 8.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
48
Long Description
AC Motor; 3HP; 145JMV Frame Size; 3510 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 87.5% Efficiency Full Load
Overall Length
9.6 Inch | 243.84 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh